Shop All Thermocouple Probes
Robertshaw
48 in Snap-Fit, Tinnerman Clip
Mfr # 1980-048
Zoro # G4274304
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 48 in
- Tip Style Snap-Fit
- Type Snap-Fit
- Voltage 18 to 30 mV
Product Information
- Brand Robertshaw
- MFR # 1980-048
- Zoro # G4274304
- UPC # 662013631925
- Country of Origin Mexico
- Category Thermocouple Probes
Dimensions
Length (In.) | 48 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 48 in |
Probe Diameter | 3/8 in |
Cable Length | 48 in |
Process Connection Size | 11/32 in |
Probe Length | 2 in |
Details
Description
Thermocouple, Product Type Thermocouple, For Pilot System Type Standing Pilot, Cable Length 48 in, Probe Diameter 3/8 in, Probe Length 2 in, Output 25 to 30mV, Process Connection Type Coaxial, Process Connection Size 11/32 in, Compatible with Brand Universal, Compatible with Series Snap-fit, Cable Material Copper, Nickel Alloy, Element Material Stainless Steel, Includes Tinnerman Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Clairmont Small Heritage Brass (CM-3010HE)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 7070/9700 CFM (39UK53)
- GATES Molded Heater Hose - Heater To Pipe-2, 19094 (19094)
- TEMPCO Band Heater, 3-1/2 In. Dia., 900 Deg F (MBH20533)
- ROBERTSHAW 18 in L., Snap-Fit Tinnerman Clip (1980-018)
- ROBERTSHAW 24 in Threaded, Tinnerman Clip (1970-024)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 18 in L., Threaded, 1 PK (1970-018)
- ROBERTSHAW 24 in L., Snap-Fit Tinnerman Clip (1980-024)
- ROBERTSHAW 36 in L., Snap-Fit, Tinnerman Clip (1980-036)
- ROBERTSHAW 30 in L., Snap-Fit, Tinnerman Clip (1980-030)
- VULCAN J Type Solid Wire, Length 100 Ft, PTFE (N56/07009)
- Robertshaw Thermocouple Probes