Zoro Homepage

Gas Valve, Natural, Manufactured, Mixed, LP, and LP/Air Mixtures

  • Mfr # 700-048

  • Zoro # G0938659


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural, Manufactured, Mixed, LP, and LP/Air Mixtures
For Use With
Central Heating Units, Wall Heaters, Boilers and Mobile Home Furnaces
Special Information
Universal
Type
Pilot, Hot Surface and Direct Spark
Voltage
24V AC @ 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-048
Zoro #
G0938659
UPC #
-
Country of Origin
Mexico

Dimensions

Compression Fitting Size
1 in

Details

Gas Type
Natural, Manufactured, Mixed, LP, and LP/Air Mixtures
For Use With
Central Heating Units, Wall Heaters, Boilers and Mobile Home Furnaces
Item
Pilot Assembly
Special Information
Universal
Type
Pilot, Hot Surface and Direct Spark
Voltage
24V AC @ 60 Hz
Standards
RoHS
Input Voltage
24V AC
Replacement Type
Universal
Compatible with Brand
Robertshaw
For Fuel Type
Natural Gas
Compatible Components
Pilot
Product Type
Pilot Assembly
Application
Boilers, Central Heating Units, Mobile Home Furnaces, Wall Heaters
Includes Ignitor
Ignitor Included
Series
700

Description

Pilot Assembly, Replacement Type Universal, Product Type Pilot Assembly, For Fuel Type Natural Gas, Compatible with Brand Robertshaw, Compatible Components Pilot, Includes Ignitor Ignitor Included, Application Boilers, Central Heating Units, Mobile Home Furnaces, Wall Heaters, Compression Fitting Size 1 in, Input Voltage 24V AC, Standards RoHS, Series 700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.