Wall Cover Plate, 5 1/8" H, 6 5/16" W
Mfr # RS9010-2
Zoro # G215289648
product price: $20.65
/eaSold in multiples of 20 for $413.00
Key Features
Color
White
Material
Plastic
Overall Depth
3/16 in
Shape
Rectangle
Compatible Brand and Series
Pro-Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS9010-2
Zoro #
G215289648
UPC #
662013256371
Country of Origin
China
Dimensions
Overall Depth
3/16 in
Overall Width
6 5/16 in
Overall Height
5 1/8 in
Details
Item
Wall Cover Plate
Color
White
Material
Plastic
Shape
Rectangle
Compatible Brand and Series
Pro-Series
Compatible Manufacturer Model Number
RS10420T, RS10421T, RS8110, RS8210, RS9110, RS9110T, RS9210, RS9220, RS9320T, RS9423T
Mounting Direction
Horizontal
Accessory Type
Wall Cover Plate
Description
Wall Cover Plate, White, Compatible Brand and Series Pro-Series, Compatible Grainger Part Number 361YF7, 361YF8, 361YF9, 361YG0, 361YG1, 361YG2, 361YG3, 361YG4, Compatible Manufacturer Model Number RS10420T, RS10421T, RS8110, RS8210, RS9110, RS9110T, RS9210, RS9220, RS9320T, RS9423T, Includes Not Applicable, Plastic, Horizontal, Overall Height 5 1/8 in, Overall Width 6 5/16 in, Rectangle, Key Features Not Applicable, Overall Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.