Filter Conversion Kit
- Mfr # FLCK-1
- Zoro # G323390144
product price:Â
$
47.19
/ea
Key Features
Tool Type
Filter Conversion Kit
Includes
4 in Hose, Male/Male Filter and Adapter
Application
Automotive A/C
For Use With
A/C
Vehicle Model
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLCK-1
- Zoro #
- G323390144
- UPC #
- 731413245183
- Country of Origin
- United States
Dimensions
- Overall Length
- 7 1/8 in
- Outside Diameter
- 5 5/8 in
- Length
- 7 1/8 in
Details
- Tool Type
- Filter Conversion Kit
- Item
- Filter Conversion Kit
- Includes
- 4 in Hose, Male/Male Filter and Adapter
- Application
- Automotive A/C
- For Use With
- A/C
- Vehicle Model
- Universal
- Number of Pieces
- 2
- Vehicle Model Year
- Universal
- Vehicle Make
- Universal
- Compatible Product Type
- A/C
Description
Filter Conversion Kit, Tool Type Filter Conversion Kit, Application Automotive A/C, For Use With A/C, Outside Diameter 5 5/8 in, Overall Length 7 1/8 in, Number of Pieces 2, Includes 4 in Hose, Male/Male Filter and Adapter, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.