Shop ROBINAIR
See all product information
Create Account
Machine Service Kit
- Mfr # 16107
- Zoro # G523390548
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Application
Automotive A/C
Tool Type
Service Kit
For Use With
A/C
Includes
Refrigerant Filter, Replacement Identifier Sampler Hose, Vacuum Pump Oil and Replacement Identifier Filter
Vehicle Make
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16107
- Zoro #
- G523390548
- UPC #
- 637335041820
- Country of Origin
- United States
- Application
- Automotive A/C
- Item
- Machine Service Kit
- Tool Type
- Service Kit
- For Use With
- A/C
- Includes
- Refrigerant Filter, Replacement Identifier Sampler Hose, Vacuum Pump Oil and Replacement Identifier Filter
- Vehicle Make
- Universal
- Number of Pieces
- 4
- Vehicle Model Year
- Universal
- Vehicle Model
- Universal
- Material
- Plastic, Steel
- Shell Material
- Plastic, Steel
- Compatible Product Type
- A/C
- Traction Material
- Plastic, Steel
Dimensions
- Outside Diameter
- 9 7/8 in
- Overall Length
- 12 7/8 in
- Length
- 12 7/8 in
Description
Machine Service Kit, Tool Type Service Kit, Application Automotive A/C, Material Plastic, Steel, For Use With A/C, Outside Diameter 9 7/8 in, Overall Length 12 7/8 in, Number of Pieces 4, Includes Refrigerant Filter, Replacement Identifier Sampler Hose, Vacuum Pump Oil and Replacement Identifier Filter, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.