Oil Drain Bottle
- Mfr # 19100
- Zoro # G723387249
product price:Â
$
63.35
/ea
Key Features
Tool Type
Oil Drain Bottle
Outside Diameter
3 1/2 in
Application
Automotive A/C, Refrigerant Recovery Systems
For Use With
ACS Machines
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19100
- Zoro #
- G723387249
- UPC #
- 637335041844
- Country of Origin
- China
- Tool Type
- Oil Drain Bottle
- Application
- Automotive A/C, Refrigerant Recovery Systems
- For Use With
- ACS Machines
- Material
- Plastic
- Number of Pieces
- 1
- Item
- Oil Drain Bottle
- Includes
- Oil Drain Bottle
- Shell Material
- Plastic
- Compatible Product Type
- ACS Machines
Dimensions
- Outside Diameter
- 3 1/2 in
- Size
- 11 in x 7 1/4 in x 3 1/2 in
- Bottle Size
- 11 in x 7 1/4 in x 3 1/2 in
- Size - Alpha
- 11 in x 7 1/4 in x 3 1/2 in
- Container Size
- 11 in x 7 1/4 in x 3 1/2 in
Description
Oil Drain Bottle, Tool Type Oil Drain Bottle, Application Automotive A/C, Refrigerant Recovery Systems, For Use With ACS Machines, Material Plastic, Outside Diameter 3 1/2 in, Size 11 in x 7 1/4 in x 3 1/2 in, Includes Oil Drain Bottle, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.