Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Parallel Gripper, Series Rdh 2

  • Mfr # RDH-5M-L

  • Zoro # G1157801


product price: $2,900.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Height
162 mm
Overall Length
76 mm
Overall Height
162 mm
Overall Width
162 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDH-5M-L
Zoro #
G1157801
UPC #
-
Country of Origin
France

Dimensions

Height
162 mm
Overall Length
76 mm
Overall Height
162 mm
Overall Width
162 mm
Size
5M
Dimension B
24 mm
Bore Size
69.1 mm
Dimension a
18 mm
Port Size
M5 x 6
Maximum Finger/Jaw Length
203.2 mm
Inlet Size
1/8 in
Stroke Length
26 mm
Open Width
162 mm

Details

Item
Parallel Jaw Gripper
Type
Parallel
Weight
3.9 kg
Product Type
2-Jaw Parallel Gripper
Total Grip Force
2,333 N
Seal Material
Buna-N
Grip Force Rated Pressure
100 psi
Series
RDH
Maximum Pressure
100 psi
Extended Stroke
Yes
Operating Temp. Range
-35 to 80 Degrees C
Opening/Closing Stroke
26 mm
Action Type
Double
Gripping Type
Parallel
Minimum Operating Pressure
29 psi
Displacement
102 cc
Maximum Operating Temperature
80 Degrees C
IP Rating
IP55
Minimum Operating Temperature
-35 Degrees C
Total Rated Grip Force @ 100 psi
2,333 N
System of Measurement
Metric
Repeatability
+/-0.03 mm
Operation Type
Synchronous
Air Inlet Type
G
Finger Material
Carbon Steel
Maximum Actuation Time
0.14 sec
Maximum Operating Pressure
100 psi
Body Material
Aluminum
Accuracy
+/-0.06 mm

Description

Parallel Jaw Gripper, Series RDH, Open Width 162 mm, Stroke Length 26 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 76 mm, Overall Width 162 mm, Overall Height 162 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 3.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,333 N, IP Rating IP55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.