Zoro Homepage

Parallel Gripper, Low Profile

  • Mfr # RPL-2

  • Zoro # G1160875


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
2-Jaw Parallel Gripper
Dimension C
0.62 in
Opening/Closing Stroke
0.5 in
Gripping Type
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-2
Zoro #
G1160875
UPC #
-
Country of Origin
United States

Dimensions

Dimension C
0.62 in
Closed Width
1.75 in
Dimension a
2.344 in
Open Width
2 3/8 in
Size
2
Length
2.344 in
Height
1.163 in
Port Size
M5
Bore Size
0.438 in
Stroke Length
1/2 in
Overall Width
2 3/8 in
Maximum Finger/Jaw Length
3 in
Overall Length
3/4 in
Inlet Size
#4
Overall Height
1 1/8 in

Details

Item
Parallel Gripper
Type
Parallel
Product Type
2-Jaw Parallel Gripper
Opening/Closing Stroke
0.5 in
Gripping Type
Parallel
Seal Material
Buna-N
Maximum Pressure
100 psi
Total Grip Force
26 lbf
Grip Force Rated Pressure
100 psi
Action Type
Double
Operating Temp. Range
-30 to 180 Degrees F
Series
RPL
Accuracy
+/-0.002 in
Displacement
1.23 cc
Minimum Operating Temperature
-30 Degrees F
Finger Material
Carbon Steel
IP Rating
IP33
Maximum Operating Pressure
100 psi
Weight
0.2 lb
Total Rated Grip Force @ 100 psi
115.65 N
Maximum Operating Temperature
180 Degrees F
Minimum Operating Pressure
5 psi
Body Material
Aluminum
Maximum Actuation Time
0.13 sec
Repeatability
+/-0.001 in
Operation Type
Synchronous
System of Measurement
Inch

Description

Parallel Gripper, Series RPL, Open Width 2 3/8 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 3/4 in, Overall Width 2 3/8 in, Overall Height 1 1/8 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #4, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 115.65 N, IP Rating IP33, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.