Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Wide Body

  • Mfr # RPW-750M

  • Zoro # G1163718


product price: $4,329.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
2-Jaw Parallel Gripper
Operating Temp. Range
-30 to 180 Degrees F
Size
750
Height
99.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-750M
Zoro #
G1163718
UPC #
-
Country of Origin
United States

Dimensions

Size
750
Height
99.8 mm
Open Width
410 mm
Closed Width
296 mm
Dimension B
180.9 in
Bore Size
50.8 mm
Port Size
G1/8"
Dimension a
139.7 mm
Stroke Length
114.3 mm
Inlet Size
1/8 in
Overall Height
99.8 mm
Overall Length
99.8 mm
Overall Width
296 mm
Maximum Finger/Jaw Length
508 mm

Details

Item
Parallel Gripper
Type
Parallel
Product Type
2-Jaw Parallel Gripper
Operating Temp. Range
-30 to 180 Degrees F
Opening/Closing Stroke
114.3 mm
Extended Stroke
No
Total Grip Force
2,091 N
Seal Material
Buna-N
Maximum Pressure
100 psi
Grip Force Rated Pressure
100 psi
Action Type
Double
Gripping Type
Parallel
Series
RPW
Body Material
Aluminum
Minimum Operating Temperature
-35 Degrees C
Displacement
232.7 cc
Total Rated Grip Force @ 100 psi
2,091 N
IP Rating
IP54
Maximum Operating Temperature
80 Degrees C
Finger Material
Carbon Steel
Minimum Operating Pressure
40 psi
Accuracy
+/-0.08 mm
Operation Type
Synchronous
Air Inlet Type
G
System of Measurement
Metric
Repeatability
+/-0.03 mm
Maximum Actuation Time
1 sec
Weight
6.36 kg
Maximum Operating Pressure
100 psi

Description

Parallel Gripper, Series RPW, Open Width 410 mm, Stroke Length 114.3 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 99.8 mm, Overall Width 296 mm, Overall Height 99.8 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 6.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,091 N, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.