Zoro Homepage

Parallel Gripper, Widebody, Directconnect

  • Mfr # DPW-375M-1

  • Zoro # G1145439


product price: $1,331.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Overall Width
97 mm
Weight
0.81 kg
Height
54 mm
Size
375M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-375M-1
Zoro #
G1145439
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
97 mm
Height
54 mm
Size
375M
Overall Length
54 mm
Overall Height
54 mm
Bore Size
23.8 mm
Dimension C
97 mm
Dimension B
67.1 mm
Closed Width
147 mm
Open Width
122 mm
Dimension a
6.7 mm
Port Size
M5
Stroke Length
25.4 mm
Inlet Size
M5
Maximum Finger/Jaw Length
178 mm

Details

Item
Parallel Gripper
Type
Parallel
Weight
0.81 kg
Product Type
2-Jaw Parallel Gripper
Maximum Pressure
100 psi
Action Type
Double
Grip Force Rated Pressure
100 psi
Opening/Closing Stroke
25.4 mm
Operating Temp. Range
-30 to 180 Degrees F
Total Grip Force
445 N
Gripping Type
Parallel
Seal Material
Buna-N
Series
DPW
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
445 N
Accuracy
+/-0.08 mm
Displacement
11.3 cc
Maximum Operating Pressure
100 psi
Maximum Actuation Time
0.16 sec
Repeatability
+/-0.03 mm
Operation Type
Synchronous
IP Rating
IP66
Minimum Operating Temperature
-35 Degrees C
Finger Material
Carbon Steel
Body Material
Aluminum
Minimum Operating Pressure
21.7 psi
System of Measurement
Metric

Description

Parallel Gripper, Series DPW, Open Width 122 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Overall Length 54 mm, Overall Width 97 mm, Overall Height 54 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.81 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.