
Twist Latch Electrical Enclosures, 6 in H, 4 in D, 6 in W, Fiberglass
Mfr # J606HLL
Zoro # G911333416
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Enclosure Material
Fiberglass
Closure Method
Twist Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J606HLL
Zoro #
G911333416
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
Enclosure Material
Fiberglass
Closure Method
Twist Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.