
Caster, Yellow, 6" Wheel Dia.
Mfr # RCSTR6X3
Zoro # G415482146
product price: $74.39
/eaKey Features
Wheel/Tread Material
Rubber
Wheel Dia.
6 in
Wheel Width
3 in
Frame Finish
Unfinished
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCSTR6X3
Zoro #
G415482146
UPC #
672485350828
Country of Origin
Malaysia
Dimensions
Wheel Dia.
6 in
Wheel Width
3 in
For Axle Dia.
6 in
Details
Item
Caster
Wheel/Tread Material
Rubber
Frame Finish
Unfinished
Color
Yellow
Wheel Type
Pneumatic
Load Capacity
500 lb
Includes
(2) Casters; Lock Washers; Nuts
Compatible with Product Type
Rock N Roller Multi-Carts
Compatible Manufacturer Model Number
R14G, R16RT
Description
Caster, Load Capacity 500 lb, Wheel Dia. 6 in, Wheel Material Rubber, Wheel Width 3 in, For Axle Size 6 in, Wheel Type Pneumatic, Color Yellow, Finish Unfinished, Includes (2) Casters; Lock Washers; Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.