Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Hand Truck, Steel Frame

  • Mfr # R18RT

  • Zoro # G515263300


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Dual Loop
Axle-Mounted Wheel Type
Flat-Free
Load Capacity as Hand Truck
700 lb
Features
Compact Storage, Ensures Durability and Reduces Slippage During Transport, Featuring Super Wide, Foam-Filled, Low Profile "no-flat" R-Trac(TM) Ground Glider Front Casters with Brakes and Rear Wheels, Fold-Away Design, Highest Carrying Capacity and Load-Handling Capability, It Instantly Transforms into any of 8 Configurations, Making it Effortless to Move Exceptionally Large Amounts of Equipment, Telescoping Frame
Caster Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18RT
Zoro #
G515263300
UPC #
672485347231
Country of Origin
Malaysia

Dimensions

Caster Wheel Width
3 in
Platform Height
11 1/2 in
Platform Width
15 in
Caster Wheel Dia.
8 in
Overall Width as Hand Truck
15 in
Axle-Mounted Wheel Dia.
10 in
Platform Length
60 in
Folded Height
42 in
Overall Height as Hand Truck
38 3/4 in
Overall Depth as Hand Truck
28 3/4 in

Details

Item
Convertible Hand Truck
Handle Type
Dual Loop
Axle-Mounted Wheel Type
Flat-Free
Load Capacity as Hand Truck
700 lb
Features
Compact Storage, Ensures Durability and Reduces Slippage During Transport, Featuring Super Wide, Foam-Filled, Low Profile "no-flat" R-Trac(TM) Ground Glider Front Casters with Brakes and Rear Wheels, Fold-Away Design, Highest Carrying Capacity and Load-Handling Capability, It Instantly Transforms into any of 8 Configurations, Making it Effortless to Move Exceptionally Large Amounts of Equipment, Telescoping Frame
Includes
Casters, Wheels
For Surface Type
Dirt; Grass; Gravel; Soft Carpet
Includes Stair Climber
Without Stair Climber
Frame Material
Steel
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted Wheels
Includes Wheel Fenders
Without Wheel Fenders
Caster Wheel Type
Swivel
Frame Finish
Powder Coated
Frame Type
Flat Back
Load Capacity as Platform Truck
700 lb
Includes Foot Assist
Without Foot Assist

Description

Convertible Hand Truck, Load Capacity as Hand Truck 700 lb, Load Capacity as Platform Truck 700 lb, Platform Height 11 1/2 in, Platform Length 60 in, Platform Width 15 in, Nose Plate Depth Not Applicable, Nose Plate Width Not Applicable, Nose Plate Type Not Applicable, Nose Plate Profile Not Applicable, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Dual Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.