Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Hand Truck, Steel Frame

  • Mfr # R6RT

  • Zoro # G015263381


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Dual Loop
Load Capacity as Hand Truck
500 lb
Includes Foot Assist
Without Foot Assist
Overall Depth as Hand Truck
23 3/4 in
Folded Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6RT
Zoro #
G015263381
UPC #
672485344858
Country of Origin
Malaysia

Dimensions

Overall Depth as Hand Truck
23 3/4 in
Folded Height
28 in
Platform Height
9 1/2 in
Platform Width
12 1/2 in
Platform Length
39 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 in
Overall Width as Hand Truck
12 1/2 in
Overall Height as Hand Truck
33 1/4 in
Axle-Mounted Wheel Dia.
8 in

Details

Item
Convertible Hand Truck
Handle Type
Dual Loop
Load Capacity as Hand Truck
500 lb
Includes Foot Assist
Without Foot Assist
Includes Lever Pushoff
Without Lever Pushoff
Frame Type
Flat Back
Axle-Mounted Wheel Type
Flat-Free
Includes Stair Climber
Without Stair Climber
Features
Can Easily Transform to Accommodate Wildly Different Load Sizes for Quick and Efficient Gear Transportation, Ensures Durability and Reduces Slippage During Transport, Its Fold-Away Design Allows for Compact Storage and Transportation, Patented 8-in-1 "Folding Multi-Cart/Hand Truck/Dolly/Platform Cart" Design, Telescoping Frame
Frame Material
Steel
Load Capacity as Platform Truck
500 lb
Includes Wheel Fenders
Without Wheel Fenders
Frame Finish
Powder Coated
Caster Wheel Type
Swivel
Includes
Casters, Wheels
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted Wheels

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 500 lb, Platform Height 9 1/2 in, Platform Length 39 in, Platform Width 12 1/2 in, Nose Plate Depth Not Applicable, Nose Plate Width Not Applicable, Nose Plate Type Not Applicable, Nose Plate Profile Not Applicable, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Dual Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.