Core Smart Notebook, Medium/College Rule, Neptune Teal Cover, (18) 8.8 x 6 Sheets

  • Mfr # RNCELM-TEL

  • Zoro # G123334140


product price:  $34.99
/ea

Key Features

Binding
Spiral Coil
Width
6 in
Binding Location
Side
Perforation
Yes
Sheet Ruling Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RNCELM-TEL
Zoro #
G123334140
UPC #
850015045042
Country of Origin
China

Dimensions

Width
6 in
Sheet Ruling Size
9/32 in
Sheet Size
8.8 in x 6 in
Height
8.8 in

Details

Binding
Spiral Coil
Binding Location
Side
Perforation
Yes
Number of Sheets
18
Number of Sections
1
Format
Medium/College Rule
Cover Color
Neptune Teal
Paper Color
White
Includes
(1) Microfiber Cloth, (1) Pilot FriXion Pen
Recycled Content
0%
Item
Smart Notebook

Description

Provides a classic pen and paper experience, yet is built for the digital age. Although it feels like a traditional notebook, the Rocketbook Core is endlessly reusable and connected to all of your favorite Cloud services. When you write using any pen from the Pilot Frixion line, your writing sticks to Rocketbook Core pages like regular paper. But add a drop of water and the notebook erases like magic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.