
Core Smart Notebook, Medium/College Rule, Teal Cover, (16) 11 x 8.5 Sheets
Mfr # RNCLLM-TEL
Zoro # G623334145
product price:Â $41.75
/eaKey Features
Width
8-1/2 in
Number of Sheets
16
Format
Medium/College Rule
Paper Color
White
Binding Location
Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RNCLLM-TEL
Zoro #
G623334145
UPC #
850007403805
Country of Origin
China
Dimensions
Width
8-1/2 in
Sheet Size
11 in x 8.5 in
Sheet Ruling Size
9/32 in
Height
11 in
Details
Number of Sheets
16
Format
Medium/College Rule
Paper Color
White
Binding Location
Side
Binding
Spiral Coil
Recycled Content
0%
Includes
(1) Microfiber Cloth, (1) Pilot FriXion Ball Erasable Black-Ink Gel Pen
Cover Color
Teal
Number of Sections
1
Item
Smart Notebook
Description
Provides a classic pen and paper experience, yet is built for the digital age. Although it feels like a traditional notebook, the Rocketbook Core is endlessly reusable and connected to all of your favorite Cloud services. When you write using any pen from the Pilot Frixion line, your writing sticks to Rocketbook Core pages like regular paper. But add a drop of water and the notebook erases like magic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.