This item is Discontinued.

Rockford Separators Rockford - 3" Grease Interceptor - 50 LBS Capacity - 25 GPM - Stainless steel RP-25-SS

Rockford - 3" Grease Interceptor - 50 LBS Capacity - 25 GPM - Stainless steel (Discontinued)

  • Mfr # RP-25-SS
  • Zoro # G404995008
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP-25-SS
Zoro #
G404995008
UPC #
-
Country of Origin
United States

Description

Rockford rp-25-ss - 3" grease interceptor - 50 lbs capacity - 25 gpm - stainless steel a rockford separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The rp-ss series is a new line of stainless steel grease interceptors that are inherently stronger and more durable polyethylene. The pdi- and iapmo-approved series includes models for flow rates from 4 gpm to 100 gpm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.