Vehicles Subject To Search Parking Sign, 24 in W, 24 in H, Aluminum, Red, White

  • Mfr # STP-7-DI

  • Zoro # G4023372


product price:  $61.79
/ea

Key Features

Legend
Stop All Vehicles Subject To Physical Search Indoor/Ourdoor Portable Safety Sign
Width
24 in
Height
24 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STP-7-DI
Zoro #
G4023372
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.118 in
Mounting Hole Dia.
0.375 in

Details

Item
Vehicles Subject To Search Parking Sign
Legend
Stop All Vehicles Subject To Physical Search Indoor/Ourdoor Portable Safety Sign
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
Sign Legend Color
Black
Sign Legend Text Color
White
Average Outdoor Durability
5 to 7 yr.
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
21 in
Includes Cross-Braces
No
Sign Legend
Stop All Vehicles Subject To Physical Search Indoor/Ourdoor Portable Safety Sign
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Sign Legend Style
Symbol, Text
Sign Properties
Rigid
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Material Properties
Roll Up

Description

Vehicles Subject To Search Parking Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Surface, Printed Language English, Sign Shape Octagon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.