Shop All Plain-Toe Work Boots and Shoes
Rockport Works
Boots, Composite Toe, Met Guard, 8-1/2, PR
Mfr # RK6465
Zoro # G6308793
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Product Information
- Brand Rockport Works
- MFR # RK6465
- Zoro # G6308793
- UPC # 690774094352
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Width | M |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Panel Channelizer, HDPE, 9 lb. (03-760-HI)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK100 (28033GRA)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- 3M PROTECTA FIRST; Vest-Style Harness, Blue (AB17550)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Black, Plain, PR (75108/13)
- 5.11 Boot, 8, R, Black, Plain, Unisex (12339)
- GEORGIA BOOT AMP Insole, XLM (GB00110)
- DUNLOP 11 Men's Black (EC02A33)
- VIKING 9 Unisex Black (VW49T-9)
- SKECHERS Athletic Shoes, 9-1/2, EE, Black, Plain, PR (77040EW -BLK 9.5)
- TALON TRAX Knee Boots, Size 11, 15" H, White, Plain, PR (45DZ21)
- Rockport Works Plain-Toe Work Boots and Shoes