Shop All Plain-Toe Work Boots and Shoes
Viking
9 Unisex Black
Mfr # VW49T-9
Zoro # G1591073
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Steel
- Insulated No
- Waterproof Yes
Product Information
- Brand Viking
- MFR # VW49T-9
- Zoro # G1591073
- UPC # 060405807451
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | E |
Boot Height | 16 in |
Height | 16" |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Details
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width E, Unisex, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Protective Case, Orange, 18.5x14.06x6.93In (1500)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, 2XL, PR (EXOT-GIBLK-06-XXL)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, M, PR (4NHF5)
- REEBOK Athletic Shoe, W, 8, Gray, PR (RB316)
- VIKING 14 Unisex Black (VW49T-14)
- VIKING 6 Unisex Black (VW49T-6)
- VIKING 12 Unisex Black (VW49T-12)
- VIKING The Viking Insulated Boot (VW23)
- VIKING 8 Unisex Black (VW49T-8)
- VIKING 13 Unisex Black (VW49T-13)
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Black, Plain, PR (75108/14)
- Viking Foot Protection