Rockport Works
Boots, Woms, Safety Toe, Met Grd, 9, PR
Mfr # RK465
Zoro # G6308985
original price:
$165.83
6% off
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
- Gender Women's
- Toe Type Composite
- Footwear Style 6 in Work Boot
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, S, Black (935CHS)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size 2XL (UHV562-2X-YB)
- BRADY Label, 1 in W, Clear; White (M6-31-427)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB-V)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Gray, Plain, PR (75102/11)
- SEIDMAN ASSOCIATES 16" Polyethylene Boot Covers, Elastic Top, Extra Large, 50/Box (BPD5-XL-5E)
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- SKECHERS Athletic Shoes, 10-1/2, D, Black, Plain, PR (77040 -BLK 10.5)
- SKECHERS Athletic Shoes, 9-1/2, D, Black, Plain, PR (77040 -BLK 9.5)
- GEORGIA BOOT AMP Insole, XLM (GB00110)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 11, Brown, PR (SE4300)
- Rockport Works Plain-Toe Work Boots and Shoes