Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 10 1/2, W, RK4691

  • Mfr # RK4691

  • Zoro # G8643641


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK4691
Zoro #
G8643641
UPC #
690774492905
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Height
3 in
Heel Height
1/2 in
Overall Height
3 in
Size (PRINT)
10 1/2
Width
W

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily
0.46
Midsole Material
EVA
Non-Marking Sole
Yes
Last Number or Name
TrueFlex
Completely Non Metallic
No
Metatarsal System
No
Upper Material
Fabric, Leather, Mesh
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Toe Shape
Round
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Upper Material Description
Synthetic
Puncture Resistant Insole
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Wide Toe Cap
Yes
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Upper Boot Material
Man Made
Conductive
No
Max. Heat Rating
250 Degrees F
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.46
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
For Outdoor Traction
Yes
Outsole Material
Rubber
Predominant Footwear Color
Blue
Removable Insole
Yes
Footwear Sole Pattern
Slip Resistant
Insulation Type
None
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Liner Material
Mesh
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Shank Type
None
Metatarsal Guard
No
Footwear Construction Type
Cemented
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Midsole Material (PRINT)
EVA
Liner Technology
Moisture Wicking
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Upper Material (PRINT)
Fabric, Leather, Mesh
Closure
Lace Up
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Shank
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.