Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 10, M, RK4691

  • Mfr # RK4691

  • Zoro # G8643982


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK4691
Zoro #
G8643982
UPC #
690774492769
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Overall Height
3 in
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Electrical Hazard Rated
No
Insole System
Removable
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
For Outdoor Traction
No
Footwear Sole Pattern
Slip Resistant
Non Metallic Upper
No
Waterproof Type
None
Footwear Shank Type
None
Metatarsal System
No
Static Dissipative
Yes
Footwear Construction Type
Cemented
Removable Insole
Yes
Chain Saw Cut Resistant
No
Insulation Type
None
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Toe Shape
Round
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.46
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.45
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Predominant Footwear Color
Blue
Oil Resisting Sole
Yes
Last Number or Name
TrueFlex
Footwear Style
Athletic Shoe
Upper Boot Material
Man Made
ASTM Footwear Class
F2413-11
Upper Material Description
Synthetic
Puncture Resistant Insole
No
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Midsole Material
EVA
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Fabric, Leather, Mesh
Non-Marking Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Conductive
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Liner Technology
Moisture Wicking
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather, Mesh
Slip-Resistance Value - Mark II - Dry
0.45
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Wet
0.46
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Technology
Removable
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily
0.46
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.