Shop SKECHERS

Work Boot, Brn/Blk, 10-1/2, Mens, W, PR

  • Mfr # 200161-BRBK - Size -10.5
  • Zoro # G525092792

product price: 
$
128.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Footwear Style
Mid-Cut Work Boot
Style Family
6-Inch Work Boot
Heel Height
1 1/2 in
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200161-BRBK - Size -10.5
Zoro #
G525092792
UPC #
196311833410
Country of Origin
China
Closure
Lace Up
Footwear Style
Mid-Cut Work Boot
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Midsole Material
EVA
Construction
Cemented
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Item
Work Boot
Insole Technology
Arch Fit(R)
Upper Material
Leather, Mesh, Synthetic Fabric
Heel Definition
Defined Heel
Metatarsal Guard
No
Liner Material
Fabric
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Goodyear(R)
Color
Brown/Black
Insole Material
Memory Foam
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
200161
Gender
Men's
Midsole Technology
Shock-Absorbing Flexible
All-Leather Upper
Yes
Outsole Material
Rubber
Waterproof
Yes

Dimensions

Heel Height
1 1/2 in
Width
W
Size
10 1/2

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown/Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Size 10 1/2, Static Dissipative No, Style Number 200161, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.