Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 7, W, RK4691

  • Mfr # RK4691

  • Zoro # G8643544


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK4691
Zoro #
G8643544
UPC #
690774492837
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7
Width
W
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Conductive
No
Max. Heat Rating
250 Degrees F
Insulated
No
Insulation Type
None
Predominant Footwear Color
Blue
Mark II Slip Test Results- Dairy Tile Dry
0.45
Wide Toe Cap
Yes
Metatarsal System
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.46
Non Metallic Upper
No
Toe Shape
Round
Metatarsal Guard
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.46
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material Description
Synthetic
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11
Midsole Material
EVA
Footwear Sole Pattern
Slip Resistant
Upper Material
Fabric, Leather, Mesh
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Waterproof Type
None
Liner Material
Mesh
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Upper Boot Material
Man Made
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Last Number or Name
TrueFlex
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
0.45
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Maximum Heat Rating
250 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Wet
0.46
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric, Leather, Mesh
Construction
Cemented
Liner Technology
Moisture Wicking
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.