Men's Oxford Shoe, 15 Leather Upper, Steel Toe, Black, RK6761

  • Mfr # RK6761

  • Zoro # G8952185


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK6761
Zoro #
G8952185
UPC #
690774267824
Country of Origin
China

Dimensions

Footwear Width
M
Size
15
Heel Height
1/2 in
Width
M
Size (PRINT)
15

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.72
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Style Number
RK6761
Liner Material
Nylon
Insole System
Full Sock
Shank Material
Plastic
Upper Material Description
Full Grain Leather
Ninety Degree Heel
No
Upper Boot Material
All Leather
Midsole Material
EVA
Insulated
No
Wide Toe Cap
No
Predominant Footwear Color
Black
Static Dissipative
Yes
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.59
Conductive
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Wet
0.80
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Metal Chip Resisting Sole
No
Resists
Impact/Compression/Puncture
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Series
RK6761
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Toe Cap Material
Steel
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Oxford Shoe
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating
100 Degrees F
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Slip-Resistance Value - Mark II - Dry
0.72
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RK6761

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.