Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 10 M

  • Mfr # RK676

  • Zoro # G5772076


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK676
Zoro #
G5772076
UPC #
690774052673
Country of Origin
China

Dimensions

Footwear Width
M
Size
10
Heel Height
1/2 in
Width
M
Size (PRINT)
10

Details

Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Static Dissipative
No
Style Number
RK676
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.40
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Non-Marking Sole
No
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
100 Degrees F
Footwear Construction Type
Cemented
Midsole Material
EVA
Removable Insole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.74
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Liner Material
Microfiber
Non Metallic Upper
No
Wide Toe Cap
No
Completely Non Metallic
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Flat Heel
Slip Resistant
Yes
Series
RK676
Construction
Cemented
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.4
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable, Sponge Rubber Heel Wedge
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.74
Slip-Resistance Value - Mark II - Oily/Wet
0.41
All-Leather Upper
Yes
Style Family
Boat Shoe
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Microfiber
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RK676

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.