Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Navy Blue/Tan, 9 W

  • Mfr # RK670

  • Zoro # G5640844


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK670
Zoro #
G5640844
UPC #
690774204355
Country of Origin
China

Dimensions

Footwear Width
W
Size
9
Heel Height
1/2 in
Width
W
Size (PRINT)
9

Details

Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Navy Blue/Tan
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Predominant Footwear Color
Navy
Puncture Resistant Insole
No
Max. Heat Rating
100 Degrees F
Ninety Degree Heel
No
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA w/Sponge Rubber Heel Wedge
Completely Non Metallic
No
Upper Material Description
Leather
Footwear Construction Type
Cemented
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chain Saw Cut Resistant
No
Shank Material
Plastic
Liner Material
Microfiber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.74
Non-Marking Sole
Yes
Standards
ASTM F2413
Static Dissipative
Yes
Wide Toe Cap
No
Removable Insole
Yes
Style Number
RK670
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.40
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
Blue, Tan
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Series
RK670
Closure
Lace Up
All-Leather Upper
Yes
Insole Technology
Sponge Rubber Heel Wedge
Toe Cap Material
Steel
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Wet
0.74
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.4
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Microfiber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue/Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RK670

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products