Shop ROCKWOOL
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SafenSound 24''x47'' Stone Wool Insulation, 8PK
- Mfr # RXSS323
- Zoro # G721885204
product price:Â
$
139.99
/pk of 8, $17.50/ea
Key Features
Thickness
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXSS323
- Zoro #
- G721885204
- UPC #
- 774783027027
- Country of Origin
- United States
Dimensions
- Thickness
- 3 in
Description
Rockwool SafenSound insulation for wood studs and joists. It is a stone wool insulation product for use in interior wall partitions of residential wood and steel stud construction where superior fire resistance and acoustical performance are required. This non-combustible lightweight product has excellent acoustical dampening properties and is dimensionally stable which makes it ideal for friction fit into walls ceiling and floor applications. The product is chemically inert; therefore it will not promote corrosion. Enjoy peace and quiet and peace of mind with Rockwool SafenSound. Rockwool delivers the sound absorption you want and the fire resistance you need so you can sleep well knowing that your house is safe and peaceful. Key properties: Easily cut excellent sound absorbency fire resistant due to its high melting temperature (approximately 1177 C (degrees Celsius)/2150 F (degrees Fahrenheit) does not rot or promote fungi or mildew growth low moisture absorption chemically inert non-corrosive water and moisture resistant CFC (chlorofluorocarbon) and HCFC (hydrochlorofluorocarbon) free. Product and process made from natural and recycled materials. Rockwool can contribute to earning LEED (Leadership in Energy and Environmental Design) points.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.