Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 12, W, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G506876687


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RKW0288
Zoro #
G506876687
UPC #
718562962741
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
11 in
Boot Height
11 in
Heel Height
1 1/2 in
Width
W
Overall Height
11 in
Size (PRINT)
12

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
Insulated
No
Standards
ASTM F2892
Chain Saw Cut Resistant
No
Static Dissipative
No
Non-Marking Upper
Yes
Conductive
No
Completely Non Metallic
Yes
Footwear Construction
Welted
Removable Insole
Yes
Insole System
Removable
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Upper Material
Leather
CSA Footwear Standard
Not Specified
Metatarsal Guard Style
Internal
Closure Type
Pull On
Upper Color
Brown
Toe Style
Square Toe
Slip Resistant
Yes
Last Number or Name
RKW0288
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Heel Style
Defined Heel
Chemical Resisting Sole
No
Midsole Material
EVA
Resists
Oils, Slips
Metatarsal Guard
Internal
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Good
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
No
Shank Material
Fiberglass
Footwear Shank
Yes
Footwear Sole Pattern
90 degree with lug
Footwear Closure Type
Pull On
Waterproof Type
Vapor Pass Bootie
Laces Color
None
Footwear Shank Type
Fiberglass
For Outdoor Traction
Yes
Metatarsal System
Internal Metatarsal Guard
Heat Resistant
No
Features
EnergyBed LX Footbed with Memory Foam
Outsole Material
Rubber
Footwear Style
Western Boot
Upper Boot Material
All Leather
Liner Material
Mesh
Electrical Hazard Rated
Yes
Toe Shape
Square
Insole Material
Memory Foam, Polyurethane
Insulation Type
None
Toe Cap Material
Composite
Closure
Pull On
Maximum Heat Rating
572 Degrees F
Style Family
Western Boot
Construction
Welted
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.58
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.44
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam, Polyurethane
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
Yes
Includes Shank
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Wide Toe Cap
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RKW0288

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.