Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G4301954


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G4301954
UPC #
085787070828
Country of Origin
Multiple

Dimensions

Size
13
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Style Number
FQ0006167
Series
ALPHA FORCE
Waterproof
Yes
Closure Type
Lace Up
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Max. Heat Rating
500 Degrees F
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Wide Toe Cap
No
Midsole Material
EVA, Polyurethane
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
Yes
Metatarsal System
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Insole System
Rocky Airport Footbed
Liner Material
Fabric
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Construction Type
Cemented
Conductive
No
Waterproof Type
Rocky Waterproof
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Full Grain Leather
Insulation Type
None
Removable Insole
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Rubber
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Outsole Material
Rubber
Upper Material
Leather
Resists
Electricity, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Black
Heat Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Dry
0.52
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Cap Material
Composite
Construction
Cemented
Closure
Lace Up
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Slip-Resistance Value - Mark II - Wet
0.46
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Maximum Heat Rating
500 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Fabric
Shank Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
500 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.