Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Black, FQ0006167

  • Mfr # FQ0006167

  • Zoro # G3877553


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
FQ0006167
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FQ0006167
Zoro #
G3877553
UPC #
085787070743
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006167
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Liner Material
Fabric
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
500 Degrees F
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Conductive
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Shank Material
Rubber
Insole System
Rocky Airport Footbed
Footwear Shank Type
Steel
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Cleated
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Waterproof Type
Rocky Waterproof
Static Dissipative
No
Metatarsal System
No
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Metatarsal Guard
No
Closure Type
Lace Up
Resists
Electricity, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Color
Black
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
Yes
Material
Leather
Maximum Heat Rating
500 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.21
All-Leather Upper
Yes
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.52
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Fabric
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
500 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.