ERGOREACH EP15 PREMIUM ALUMINUM SINGLE ERGONOMIC MONITOR MOUNTED ARM, C-CLAMP &

  • Mfr # Y10N021-S1

  • Zoro # G614884857


product price:  $59.79
/ea

Key Features

Color
Silver
Material
Steel, Plastic, Aluminum
Height
18.7 in
Length
18.3 in
Width
12.8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Y10N021-S1
Zoro #
G614884857
UPC #
810136920413
Country of Origin
China

Dimensions

Height
18.7 in
Length
18.3 in
Width
12.8"
Maximum Screen Size Supported
34"
Minimum Screen Size Supported
17"
Min. Screen Size Supported
17 in
Max. Screen Size Supported
34 in

Details

Color
Silver
Material
Steel, Plastic, Aluminum
Weight Capacity
19.80 lb
Mounting
Desk
Environmentally Friendly
Yes
Device Supported
Flat Panel Display, Monitor
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Finishing
Powder Coated
Orientation
Landscape/Portrait
Package Contents
Mounting Arm Lower Arm Upper Arm Base Assembly Arm Shoulder Pole VESA Plate Grommet Plate Grommet Screw Tool Holder Cable Management Clip 3mm Hex Key 6mm Hex Key M(4) 12mm Screws M(5) 12mm Screws Washer
Number of Displays Supported
1
Maximum Load Capacity
19.80 lb
Application
Workspace
Finish
Powder Coated
Features
Heavy Duty, USB Port, Pan, Cable Management, Grommet, Rotate, +/- 90° Swivel, Full Motion, Space Saving Design, Quick Release Mechanism, Articulating, Ergonomic, +/- 90° Tilt
Item
Mounting Arm
Includes
Mounting Arm, Lower Arm, Upper Arm, Base Assembly, Arm Shoulder, Pole, VESA Plate, Grommet Plate, Grommet Screw, Tool Holder, Cable Management Clip, 3mm Hex Key, 6mm Hex Key, M4 x 12mm Screws, M5 x 12mm Screws, Washer.
Green Environmental Attribute
Environmentally Friendly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.