
ERGOREACH EP5 PREMIUM QUAD SCREEN MONITOR MOUNT, C-CLAMP & GROMMET- SUPPORTS UP
Mfr # Y10N007-B1
Zoro # G214903170
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Height
10.7"
Length
18.50 in
Width
12.1"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y10N007-B1
Zoro #
G214903170
UPC #
810136920284
Country of Origin
China
Dimensions
Height
10.7"
Length
18.50 in
Width
12.1"
Height Adjustable
Yes
Maximum Screen Size Supported
32"
Minimum Screen Size Supported
17"
Min. Screen Size Supported
17 in
Max. Screen Size Supported
32 in
Details
Color
Black
Material
Steel
Weight Capacity
19.84 to 79.37 lb
Mounting
Desk
Orientation
Landscape/Portrait
Device Supported
LCD Display, LED Display, Monitor
Package Contents
Maximum Load Capacity
79.37 lb
Environmentally Friendly
Yes
Minimum Load Capacity
19.84 lb
Number of Displays Supported
4
Includes
Item
Mounting Arm
Green Environmental Attribute
Environmentally Friendly
Application
Workspace
Features
Grommet, Ergonomic, +/- 45° Tilt, Flexible, Quick Release Mechanism, Adjustable, Reduced Glare, Rubber Pad, Cable Management, 360° Rotation, Heavy Duty, +/- 15° Swivel, Sturdy, Articulating; Height Adjustable
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.