
ERGOREACH EP7 PREMIUM DUAL SCREEN MONITOR STAND- POLE MOUNT - UP TO TWO 32DISPLA
Mfr # Y10N009-B1
Zoro # G314884973
product price: $44.65
/eaKey Features
Color
Black
Material
Aluminum, Plastic
Height
11.8"
Width
13.2"
Weight Capacity
19.84 to 39.68 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y10N009-B1
Zoro #
G314884973
UPC #
810136920307
Country of Origin
China
Dimensions
Height
11.8"
Width
13.2"
Minimum Screen Size Supported
17"
Maximum Screen Size Supported
32"
Height Adjustable
Yes
Min. Screen Size Supported
17 in
Max. Screen Size Supported
32 in
Length
18.30 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.