PRIVACYVIEW PRIVACY FILTER FOR 34 WIDESCREEN MONITOR 21:9 MONITOR- UNFRAMED -

  • Mfr # PV0030-B1

  • Zoro # G614878894


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Width
32.15 in
Color
Black
Durability
Dust Resistant, Damage Resistant, Scratch Resistant, Fingerprint Resistant
Widescreen
Yes
Display Size Supported
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV0030-B1
Zoro #
G614878894
UPC #
810606034626
Country of Origin
Taiwan, Province of China

Dimensions

Width
32.15 in
Display Size Supported
34 in
Height
13.62 in

Details

Color
Black
Durability
Dust Resistant, Damage Resistant, Scratch Resistant, Fingerprint Resistant
Widescreen
Yes
Device Supported
Monitor
Anti-glare
Yes
Aspect Ratio
21:9
Orientation
Landscape
Display Type Supported
LED-LCD
Item
Privacy Screen Filter
Features
Reversible Glossy-to-Anti-glare, Crystal Clear Image, Microlouver Privacy Technology, Limited Viewing Angle, Privacy
Product Type
Privacy Screen Filter
Compatible Devices
Monitor
Blue Light Reduction
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.