
TRUEREACH TR19 4K@60HZ HDMI KVM EXENDER - SUPPORTS USB KVM (KEYBOARD, MOUSE, TOU
Mfr # Y10G019-B1
Zoro # G821707161
product price:Â $279.99
/ea
Free Shipping & Returns
Key Features
USB
Yes
Number of HDMI Inputs
1
Receiver Depth
4.31 in
Receiver Width
3.52 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Y10G019-B1
Zoro #
G821707161
UPC #
198105023748
Country of Origin
Multiple
Dimensions
Receiver Depth
4.31 in
Receiver Width
3.52 in
Transmitter Depth
4.31 in
Transmitter Width
3.52 in
Receiver Height
1.04 in
Transmitter Height
1.04 in
Details
USB
Yes
Number of HDMI Inputs
1
Color
Black
Supported Video Modes
1080p, 720p, 480p, 576p
Network (RJ-45)
Yes
Item
Video Extender Transmitter/Receiver
Number of USB Ports
5
HDMI Out
Yes
Max. Resolution
4096 x 2160
Package Contents
1x HDMI Extender Sender, 1x HDMI Extender Receiver, 1x USB Cable , 2x DC5V/1A, 1x User Manual , Mounting Brackets
Maximum Operating Distance
656.17 ft
Input Voltage
5 V DC
Number of Network (RJ-45) Ports
2
Number of HDMI Outputs
1
Twisted Pair Cable Standard
Category 5e, Category 5, Category 6
Graphic Mode
4K
Connectivity Technology
Wired
HDMI In
Yes
Description
CH SCREEN CONTROL) - UP TO 656FT TRANSMISSION - TX AND RX (KIT) -BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.