24mm F1.4 Full Frame Wide Angle Lens for Sony E Mount Cameras (RK24M-E)
- Mfr # RK24M-E
- Zoro # G524179265
product price:Â
$
674.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RK24M-E
- Zoro #
- G524179265
- UPC #
- -
- Country of Origin
- China
Description
The Rokinon 24mm f/1.4 ED AS UMC Wide-Angle Lens gives you a wide 84 degrees view when used with a full-frame 35mm camera, or 57.6 deg when used with an APS-C camera--excellent for landscapes, cramped interiors, street photography and general photography of all kinds. Four low-dispersion ( ED) glass elements and two aspheric elements produce sharply defined images with a minimum of flare and ghosting. The lens focuses as close as 9.84 in from the lens, giving you outstanding wide-angle close-up views. A multi-layered and anti-reflection UMC coating provides superb light transmission. All focus and exposure functions are manual--there is no autofocus or auto exposure. Features Ideal for landscapes, interiors, street photography, low-light photography and general photography. Aspherical type lens provides clear and sharp images. Lens is constructed with hybrid aspherical lenses for outstanding, sharply defined images. Super multi-layer coating to reduce flare and ghost images. Case pack of 1. Specifications Length: 24 mm. Maximum Aperture: F1.4. Coverage: Full Frame ( FX). Focusing Distance: 9.8 in. Filter Size: 77 mm. Lens Hood: Removable Petal Shaped. Dimension: 3.3 in H x 3.3 in W x 4.86 in L. Weight: 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.