Shop ROLL-A-RAMP
Create Account
A13607A19 Wide Ramp 8 Ft Long x 36 Inch
- Mfr # A13607A19
- Zoro # G703876503
product price:Â
$
1,701.99
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
- A13607A19
- Zoro #
- G703876503
- UPC #
- -
- Country of Origin
- China
Description
8 ft long by 36 in wide Roll-A-Ramp. Create entry ramps to homes vehicles or offices. Then roll it up and put it away. Great for use on 2-3 steps. Versatile ramp design uses two bolts to connect each section allowing you to add or subtract length as needed. Has a cambered section for easy on and off at the top of the ramp. Lightweight extruded aluminum construction with anodized surface and built-in safety rails. Holds up to 1000 lbs.Lead time: 4-6 weeks