Shop ROLLER BEARING CO OF AMERICA
See all product information
Create Account
Double Sealed Cam Follower, Flat Stud
- Mfr # RBC 1 1/8
- Zoro # G612504238
product price:Â
$
79.45
/ea
Key Features
Roller Style
Stud
Roller Type
Flat
Closure
Double Sealed
Bearing Type
Cylindrical Roller
Roller Diameter
1.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBC 1 1/8
- Zoro #
- G612504238
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Flat
- Closure
- Double Sealed
- Bearing Type
- Cylindrical Roller
- Rolling Element Rows
- 2
- Stud Type
- Standard
Dimensions
- Roller Diameter
- 1.125 in
- Stud Diameter
- 0.438 in
- Roller Width
- 0.625 in
Description
Cam Follower Bearing; 1-1/8 in. Roller Diameter; 5/8 in. Roller Width; Flat Roller Surface; Stud Type; 7/16 in. Stud Diameter; 7/16-20 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.