Shop ROLLER BEARING CO OF AMERICA
See all product information
Create Account
Open Cam Follower, Flat Yoke
- Mfr # SRF 45
- Zoro # G712504268
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Yoke
Roller Type
Flat
Closure
Open
Bearing Type
Needle Roller
Roller Width
0.995 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRF 45
- Zoro #
- G712504268
- UPC #
- -
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Style
- Yoke
- Roller Type
- Flat
- Closure
- Open
- Bearing Type
- Needle Roller
Dimensions
- Roller Width
- 0.995 in
- Bore Diameter
- 1-1/4 in
- Roller Diameter
- 2-1/4 in
Description
Cam Follower Bearing; 1-1/4 in. Bore; 2-1/4 in. Roller Diameter; 0.995 in. Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.