Classroom Caddy, Green
- Mfr # 25605
- Zoro # G323723584
product price:Â
$
21.79
/ea
Key Features
Color
Green
Includes
1 Caddy
Gauge Case Material
Polypropylene
Size
16-1/4 in x 12 in x 8-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25605
- Zoro #
- G323723584
- UPC #
- 008893256054
- Country of Origin
- United States
Dimensions
- Size
- 16-1/4 in x 12 in x 8-1/4 in
Details
- Color
- Green
- Includes
- 1 Caddy
- Gauge Case Material
- Polypropylene
Description
You can carry cleaning supplies, arts and crafts. Tote library books and magazines from classroom to library. Ideal size for foot soaking. Great way to organize supplies. Easy to carry. Measures 16-1/4" x 12" x 8-1/4".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.