Romanoff
Cube Bin, Yellow, 3PK
Mfr # 72503
Zoro # G204405790
product price: $38.99
/pk 3, $13.00/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 11.5 in L x 11 in W x 10.5 in H
- Material Plastic
- Overall Length 11.5 in
- Overall Width 11 in
- Overall Height 10.5 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- LIFT-ALL Gas Bottle Sling, Single, 1000 lb. (GBS1N)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 12 in D, 78 in H (DD53323PC)
- ROMANOFF Cube Bin, Red, 3PK (72502)
- ROMANOFF Cube Bin, Blue, 3PK (72504)
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, Red, 11 5/8 in L (QED601RD)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, Clear, 18 in L (QUS265CL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Blue, 17 7/8 in L (QSB103BL)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, Clear, 20 in L (30280SCLAR)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Clear, 11 5/8 in L (QSB101CL)
- Romanoff Storage Bins