Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Romanoff Products Storage Bin, Blue, 11.5 in L ROM72504-3

Storage Bin, Blue, 11.5 in L (Discontinued)

  • Mfr # ROM72504-3
  • Zoro # G803949954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM72504-3
Zoro #
G803949954
UPC #
194629025060
Country of Origin
China

Dimensions

Length
11.5 in

Details

Color
Blue
Item
Storage Bin

Description

The ROMANOFF PRODUCTS - ROM72504-3 Storage Bin is a practical storage solution with an overall length of 11.5 inches. This sizeable dimension allows for the accommodation of various items, making it suitable for diverse storage needs. Whether you need to organize office supplies or store small goods, this bin provides ample space without taking up too much room in your workspace.
Presented in a vibrant blue color, this Storage Bin adds a dash of aesthetic appeal to functionality. The striking hue not only makes it visually appealing but also aids in easy identification among other storage units. Crafted with attention to detail and style, the bin can seamlessly blend into different settings while offering efficient organization solutions.
As the item on offer is a single Storage Bin, it's designed for those looking for individual units that can be utilized as per their specific requirements. Its compatibility with varied usage scenarios underscores its versatility as a reliable storage option. For businesses seeking organized and clutter-free spaces, the ROMANOFF PRODUCTS - ROM72504-3 Storage Bin serves as an adequate choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.