Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Romanoff Storage Bin, Plastic, Blue, 3 PK 53604

Storage Bin, Plastic, Blue, 3 PK (Discontinued)

  • Mfr # 53604
  • Zoro # G004410437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53604
Zoro #
G004410437
UPC #
194629025206
Country of Origin
Israel

Details

Color
Blue
Material
Plastic
Item
Storage Bin
Includes
3 Trays

Description

The ROMANOFF - 53604 Storage Bin is a versatile storage solution suitable for various small business needs. While the exact dimensions are not specified, its design can accommodate an array of items, providing ample space to keep your workspace organized and clutter-free.
Crafted from durable plastic material, this blue storage bin provides longevity and robustness against daily wear and tear. The plastic construction also allows for easy cleaning and maintenance, making it a practical choice for busy environments where efficiency is essential. Its vibrant blue color adds a touch of aesthetic appeal while making it easier to identify among other storage solutions.
This product package includes three trays, offering increased capacity for storing items separately or in an organized manner based on your specific requirements. These additional trays enhance the functionality of the bin, allowing you to maximize space utilization within each unit.
In conclusion, the ROMANOFF - 53604 Storage Bin is designed with durability and versatility in mind. With its sturdy construction and added tray feature, it's built to support diverse storage needs effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.