Shop All Electrical Wire & Cable
Romex
10 AWG 2 Conductor Nonmetallic Building Cable 600V OR
Mfr # 28829028
Zoro # G3112487
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 2 with Ground
- Length 100 ft
- Jacket Color Orange
- Jacket Material PVC
Product Information
- Brand Romex
- MFR # 28829028
- Zoro # G3112487
- UPC # 32886263149
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 10 AWG |
Nominal Outside Dia. | 0.494 in x 0.210 in |
Wire Size (Wire and Cable) | 10 AWG |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Description
Nonmetallic Building Cable, Number of Conductors 2 with Bare CU Ground, Wire Size 10 AWG, Trade Designation NM-B, Jacket Material PVC, Jacket Color Orange, Length 100 ft, Conductor Design Solid, Voltage 600 V, Wire Color Bare/Black/White, Nominal Outside Dia. 0.494 in x 0.210 in, Temp. Rating 194 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PLT5EH-C0)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-1CR)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827455)
- ROMEX UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947621)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827421)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V GY (13054255)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829022)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3672)
- Romex Electrical Wire & Cable