Shop All Blocks, Sheaves & Pulleys
Ronstan
Sheave, Fibrous Rope, 5/8 in Max Cable Size
Mfr # RF437
Zoro # G3426683
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 5/8 in
- Designed For Fibrous Rope
- Attachment Type Center Bore
- Rope Dia. 5/8 in
- Working Load Limit 1,100 lb
Product Information
- Brand Ronstan
- MFR # RF437
- Zoro # G3426683
- Country of Origin Indonesia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 5/8 in |
Rope Dia. | 5/8 in |
Mounting Hole Dia. | 7/16 in |
Sheave Width | 3/4 in |
Sheave Outside Dia. | 2 3/8 in |
Sheave Inside Dia. | 7/16 in |
Rope Diameter | 5/8 in |
Compatible Shaft Diameter | 7/16 in |
Inside Diameter | 7/16 in |
Compatible Rope Diameter | 5/8 in |
Outside Diameter | 2 3/8 in |
Overall Depth | 3/4 in |
Details
Description
Sheave, Operation Pulling, Working Load Limit 1,100 lb, Compatible Rope Diameter 5/8 in, Compatible Shaft Diameter 7/16 in, Bearing Type Not Applicable, Inside Diameter 7/16 in, Outside Diameter 2 3/8 in, Number of Grooves 1, Compatible Rope Type Fibrous Rope, Bearing Seal Type Not Applicable, Material Thermoplastic, Overall Depth 3/4 in, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Polaris Gen6 (2-Hole) Mount (100340)
- LITTLE GIANT LADDERS Fiberglass Articulated Extendable Ladder (16113-001)
- US CARGO CONTROL 1" x 10' Black Ratchet Strap w/ Stainless Steel Ratchet & S-Hooks (2610SHSS-BLK)
- KINGCORD 5/8 in. x 200 ft. Red/White Solid Braid Polypropylene Derby Rope (644691TV)
- RONSTAN Rope Guide, 3/4 in Rope Dia., High Polish (RF1054)
- RONSTAN Rope Guide, 5/8 in Rope Dia., High Polish (RF1055)
- RONSTAN Sheave, Fibrous Rope, 3/16 in Max Cable Size (RF1765)
- RONSTAN Sheave, Fibrous Rope, 9/16 in Max Cable Size (RF431)
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF104)
- RONSTAN Sheave, Fibrous Rope, 5/16 in Max Cable Size (RF251)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,000 lb Max Load, Electro-Galvanized (5-00-053195-)
- Ronstan Blocks, Sheaves & Pulleys