Teenage Mutant Ninja Turtles Mutant Mayhem Group Giant Wall Decals
Mfr # RMK5443TBM
Zoro # G316159178
product price:Â $30.99
/eaKey Features
Color
Green
Length
38.37 in
Width
33.98 in
Material
Vinyl
Application
Peel & Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMK5443TBM
Zoro #
G316159178
UPC #
34878234816
Country of Origin
United States
Dimensions
Length
38.37 in
Width
33.98 in
Depth
0.025 in
Details
Color
Green
Material
Vinyl
Application
Peel & Stick
Description
Transform any room into an epic battleground where the heroes in a half-shell can defend New York City from the forces of evil! RoomMates' officially-licensed Teenage Mutant Ninja Turtles Mutant Mayhem peel and stick wall decals bring the action to your walls in just Peel, StickDone! This set of clear-backed decals features Leonardo, Michelangelo, Raphael, and Donatello in their iconic poses as well as graphics from the 2023 film.
- Peel and stick giant wall decal set on clear backing featuring the Teenage Mutant Ninja Turtles from the 2023 film TMNT Mutant Mayhem.
- Repositionable, and always removable
- Safe for walls
- Sticks to most smooth, flat surfaces
- No sticky residue
- Comes on one 36.5-in x 26.125-in sheet
- Contains 25 decals
- Measures 38.37-in wide by 33.98-in tall when assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.