Shop ROSS & WALLACE PAPER PRODUCTS
See all product information
Create Account
Grocery Paper Bags, Liquor Pint Size, 35# Basis Weight, 4 x 2.5 x 11.5, Brown, 500PK
Mfr # 020331500PK/BL
Zoro # G623332837
product price:Â
$
18.65
/pk of 500, $0.04/ea
Key Features
Depth
2.5 in
Recycled Content
40%
Height
11.5 in
Width
4 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 020331500PK/BL
- Zoro #
- G623332837
- UPC #
- 72288160240
- Country of Origin
- United States
Dimensions
- Depth
- 2.5 in
- Height
- 11.5 in
- Width
- 4 in
- Bag Size Type
- Liquor Pint Size
Details
- Recycled Content
- 40%
- Color
- Brown
- Basis Weight
- 35#
- Closure Type
- Open-Face
- Paper Grade
- 56.9 gsm
- Bag Material
- Paper
- Bag Name
- Liquor Pint
- For Use With
- Burritos, Liquor, Sub Sandwiches
- Item
- Paper Bag
- Paper Grade (gsm)
- 56.9 gsm
- Grade
- Standard Duty
- Bag Use Scenario
- Burritos; Liquor; Sub Sandwiches
- Material
- Paper
Description
Get your groceries home safely with sturdy, gusseted paper bags. Self-opening thumb notches increase ease of use. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.