Shop ROSS & WALLACE PAPER PRODUCTS
See all product information
Create Account
Grocery Paper Bags, Liquor Quart Size, 35# Basis Weight, 4.5 x 2.5 x 16, Brown, 500PK
Mfr # 020332500PK/BL
Zoro # G623332271
product price:Â $25.69
/pk 500, $0.05/eaKey Features
Width
4.5 in
Bag Name
Liquor Quart
Bag Material
Paper
Paper Grade
56.9 gsm
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 020332500PK/BL
- Zoro #
- G623332271
- UPC #
- 72288160257
- Country of Origin
- United States
Dimensions
- Width
- 4.5 in
- Depth
- 2.5 in
- Height
- 16 in
- Bag Size Type
- Liquor Quart Size
Details
- Bag Name
- Liquor Quart
- Bag Material
- Paper
- Paper Grade
- 56.9 gsm
- Color
- Brown
- Basis Weight
- 35#
- Closure Type
- Open-Face
- Recycled Content
- 40%
- For Use With
- Burritos, Liquor, Sub Sandwiches
- Item
- Paper Bag
- Grade
- Standard Duty
- Material
- Paper
- Bag Use Scenario
- Burritos; Liquor; Sub Sandwiches
- Paper Grade (gsm)
- 56.9 gsm
Description
Get your groceries home safely with sturdy, gusseted paper bags. Self-opening thumb notches increase ease of use. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.